Thompson Traders T2RWORBC "Beech" Vessel Style Bathroom Sink
| Item: | T2RWORBC |
| Finish: | Black Copper |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $284.05 (Pricing is for Black Copper)
Details and Dimensions
| Sink Installation Type | Vessel |
| Length | 16" |
| Width | 16" |
| Depth | 6" |
| Overall Size | 16 x 16 x 6 |
| Bowl Length | 15-1/4" |
| Bowl Width | 15-1/4" |
| Bowl Depth | 6" |
| Number of Faucet Holes | 0 Hole |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-1/2" |
| Overflow | No |
| Construction | Pure Copper |
| Features | • Drain Sold Separately |
| Additional Information | Can be Used in both Undermount and Partial Drop In Applications |
| Product Specifications |


