Thompson Traders T2RPBC "Alder" Self Rimming Bathroom Sink
| Item: | T2RPBC |
| Finish: | Black Copper |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $255.55
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Length | 15-1/2" |
| Width | 15-1/2" |
| Depth | 5" |
| Bowl Length | 13-1/2" |
| Bowl Width | 13-1/2" |
| Bowl Depth | 5" |
| Number of Faucet Holes | 0 Hole |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-1/2" |
| Overflow | No |
| Construction | handcrafted solid copper |
| Features | • Drain Sold Separately |
| Additional Information | Can be used in Both Undermount and Self Rimming Applications |
| Product Specifications |


