X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thompson Traders T2RP "Adler II" Vessel Style Bathroom Sink

Item: T2RP
Finish: Fired Copper
Online Availability: Please call for availability.


Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration No Faucet Holes
Length 15-1/2"
Depth 5"
Overall Size 15-1/2 x 5
Bowl Length 13-1/2"
Bowl Depth 5"
Sink Shape Round
Number of Faucet Holes 0 Hole
Drain Included Yes
Drain Location Center
Drain Hole Size 1-1/2"
Construction Round handcrafted solid copper
Sink Construction Metals
Additional Information Can be Used in Both Drop In and Undermount Applications
Diameter 15-1/2"
Number of Bowls 1