Back to Search Results
Ferguson.com Home
>
Sinks
>
Vessel Style Bathroom Sinks
> Thompson Traders
>
T2PSLP
Thompson Traders T2PSLP "Florence" Vessel Style Bathroom Sink
| Item: | T2PSLP |
| Finish: | Fired Copper |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $474.05
Details and Dimensions
| Sink Installation Type | Vessel |
| Length | 17" |
| Width | 17" |
| Depth | 5" |
| Overall Size | 17 x 17 x 5 |
| Bowl Length | 15" |
| Bowl Width | 15" |
| Bowl Depth | 5" |
| Number of Faucet Holes | 0 Hole |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-1/2" |
| Overflow | No |
| Construction | 16 Gauge Pure Copper |
| Features | • Drain Sold Separately |
| Additional Information | Can be Usedin Both Vessel and Partial Drop In Applications |
| Product Specifications |


