Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Thompson Traders T2OBC "Matisse" Self Rimming Bathroom Sink

Item: T2OBC
Finish: Black Copper
Online Availability: Available for immediate shipment

Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration No Faucet Holes
Length 19"
Width 13-3/4"
Depth 5"
Overall Size 19 x 13-3/4 x 5
Bowl Length 17"
Bowl Width 11-3/4"
Bowl Depth 5"
Sink Shape Oval
Number of Faucet Holes 0 Hole
Drain Included Yes
Drain Location Center
Drain Hole Size 1-1/2"
Construction 16 Gauge Solid Copper
Sink Construction Metals
Features Can also be used in an undermount application
Number of Bowls 1
View Similar Products