Back to Search Results
Ferguson.com Home
>
Sinks
>
Apron Front / Specialty Kitchen Sinks
> Thompson Traders
>
T2KS
Thompson Traders T2KS "Toscana" Apron Front / Specialty Kitchen Sink
| Item: | T2KS |
| Finish: | Black Copper |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,899.05
Details and Dimensions
| Sink Installation Type | Undermount or Self Rimming |
| Number of Bowls | 1 |
| Length | 33" |
| Width | 22" |
| Depth | 10" |
| Overall Size | 33'' x 22'' x 10'' |
| Bowl Length | 29" |
| Bowl Width | 18" |
| Bowl Depth | 10" |
| Number of Faucet Holes | 0 Hole |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | Pure Copper |
| Gauge | 14 |
| Features | • Can be used in undermount appliactions |
| Product Specifications |


