X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thompson Traders T231223A "Petit Manet" Vessel Style Bathroom Sink

Item: T231223A
Finish: Brushed Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $349.00

Price: $284.05




Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration Vessel / No Faucet Holes
Length 16-1/4"
Depth 7-1/2"
Overall Size 16-1/4 x 7-1/2
Bowl Length 14-1/4"
Bowl Depth 7-1/2"
Sink Shape Round
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-1/2"
Construction Pure Copper
Features Drain Sold Separately
Diameter 16-1/4"
Number of Bowls 1