Back to Search Results
Ferguson.com Home
>
Sinks
>
Self Rimming Bar Sinks
> Thompson Traders
>
T1SAC
Thompson Traders T1SAC "Picasso" Self Rimming Bar Sink
| Item: | T1SAC |
| Finish: | Antique Copper |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $341.05
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 1 |
| Length | 15-5/8" |
| Width | 15-5/8" |
| Depth | 7" |
| Overall Size | 15-5/8'' x 15-5/8'' x 7'' |
| Bowl Length | 13-1/2" |
| Bowl Width | 13-1/2" |
| Bowl Depth | 7" |
| Number of Faucet Holes | 0 Hole |
| Drain Location | Center |
| Drain Hole Size | 1-1/2" |
| Construction | Solid Copper |
| Gauge | 14 |
| Features | • Can Also Be Used in Undermount Applications |
| Additional Information | Each Sink is Handmade and is Unique and can vary 1/4” in either direction |


