Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Thomasville Lighting PP202580 "Meeting Street" 4 or more Bulb Bathroom Light

Item: PP202580
Finish: Forged Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 9-3/4"
Width 35-3/4"
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Glass Type Etched Ivory Pleated
Shade Material Glass
Voltage 120V
Weight 14 lbs