Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP7058111 "Dance" 1 Bulb Wall Sconce

Item: PP7058111
Finish: Desert Sand
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 11-1/8"
Width 8-3/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type White with Stone / Glass Beads
Suitable Installation Dry
Voltage 120V