X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thomasville Lighting PP5048111 "Dance" Down Light Pendant

Item: PP5048111
Finish: Desert Sand
Online Availability: Please call for availability.


Details and Dimensions

Height 10"
Width 21-7/8"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type White with Stone / Glass Beads
Suitable Installation Dry
Voltage 120V