Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Thomasville Lighting PP3967111 "Dance" Down Light Pendant

Item: PP3967111
Finish: Desert Sand
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 27-1/2"
Width 18-1/8"
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Etched Opal with Stone / Glass Beads
Suitable Installation Dry
Voltage 120V