X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thomasville Lighting PP525684 "Clayton" Mini Pendant

Item: PP525684
Finish: Espresso
Online Availability: Available for immediate shipment


Details and Dimensions

Height 9"
Width 66"
Length 8-2/8"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Weight 12 lbs
Energy Star No
View Similar Products