X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thomasville Lighting PP5142126 "Equinox" Entrance / Foyer Pendant

Item: PP5142126
Finish: Burnished Silver
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $248.85

Price: $149.31 (Pricing is for Burnished Silver)




Details and Dimensions

Height 12-1/2"
Width 10-1/8"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Voltage 120V