X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thomasville Lighting PP454772 "Savona" Mini Chandelier

Item: PP454772
Finish: Cognac
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 23"
Width 22"
Diameter 22"
Number Of Tiers 1
Number of Bulbs 5
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W