X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thomasville Lighting PP453675 "Messina" Large Foyer Chandelier

Item: PP453675
Finish: Aged Mahogany
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 48-1/4"
Width 32-1/4"
Diameter 32-1/4"
Number Of Tiers 2
Number of Bulbs 9
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 900 W