Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thomasville Lighting PP453375 Linear Pendant

Item: PP453375
Finish: Aged Mahogany
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 16-1/2"
Width 36"
Length 9-3/4"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W