Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP4505101 "Roxbury" Mini Chandelier

Item: PP4505101
Finish: Classic Silver
Online Availability: Please call for availability.

Details and Dimensions

Height 22"
Width 24-1/4"
Diameter 24-1/4"
Number Of Tiers 1
Number of Bulbs 4
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W