X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thomasville Lighting PP4503101 "Roxbury" Linear Pendant

Item: PP4503101
Finish: Classic Silver
Online Availability: Available for immediate shipment

List Price: $727.80

Price: $436.68



Details and Dimensions

Height 17-1/8"
Width 13-5/8'' Diameter
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W