X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thomasville Lighting PP444434 "Chanelle" Large Foyer Chandelier

Item: PP444434
Finish: Antique Silver
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $2,073.45

Price: $1,244.07



Details and Dimensions

Height 43"
Width 36"
Diameter 36"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Glass beads
Shade Material Glass
Wire Length 180"
Weight 35 lbs
Voltage 120V
Energy Efficient No
Energy Star No