Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Thomasville Lighting PP444334 "Chanelle" Mid Sized Chandelier

Item: PP444334
Finish: Antique Silver
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 38-1/2"
Width 33"
Diameter 33"
Number Of Tiers 1
Number of Bulbs 6
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Glass Type Glass beads
Shade Material Glass
Wire Length 180"
Weight 27 lbs
Voltage 120V
Energy Efficient No
Energy Star No