Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Thomasville Lighting PP444234 "Chanelle" Mini Chandelier

Item: PP444234
Finish: Antique Silver
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 24-1/4"
Width 17-3/8"
Diameter 17-3/8"
Number Of Tiers 1
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Shade Included No
Wire Length 180"
Weight 15 lbs
Voltage 120V
Includes Glass Beads
Shown With Optional Shades (Sold Separately)