Thomasville Lighting PP4431104 "Nisse" Mid Sized Chandelier
| Item: | PP4431104 |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $600.66
Details and Dimensions
| Height | 18-1/2" |
| Width | 35-3/4" |
| Diameter | 35-3/4" |
| Length | 94" |
| Number Of Tiers | 1 |
| Extension From Wall | 17-5/8" |
| Number of Bulbs | 6 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 360 W |
| Glass Type | Clear |
| Shade Material | Glass |
| Chain Length | 15" |
| Weight | 34 lbs |
| Voltage | 120V |
| Energy Star | No |
| Product Specifications |


