Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Crystal
> Thomasville Lighting
>
PP433963
Thomasville Lighting PP433963 "Palais" Large Foyer Chandelier
| Item: | PP433963 |
| Finish: | Imperial Gold |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,307.70
Details and Dimensions
| Height | 43-3/4" |
| Width | 36" |
| Diameter | 36" |
| Overall Height | 165" |
| Number Of Tiers | 2 |
| Number of Bulbs | 12 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 720 W |
| Glass Type | Crystal |
| Wire Length | 15'" |
| Voltage | 120V |
| Product Specifications |


