Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thomasville Lighting PP433863 "Palais" Mid Sized Chandelier

Item: PP433863
Finish: Imperial Gold
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 40"
Width 34"
Diameter 34"
Overall Height 162"
Number Of Tiers 1
Number of Bulbs 9
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Crystal
Wire Length 15'"
Voltage 120V