X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thomasville Lighting PP419275 "Messina" Large Foyer Chandelier

Item: PP419275
Finish: Aged Mahogany
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 56"
Width 42"
Diameter 42"
Number Of Tiers 2
Number of Bulbs 15
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 1125 W