X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thomasville Lighting PP4131114 "Willow Creek" Mini Chandelier

Item: PP4131114
Finish: Weathered Auburn
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Height 22"
Width 19"
Diameter 19"
Length 97"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Pleated Opal Topaz
Shade Material Fabric
Chain Length 15"
Weight 24 lbs
Voltage 120V