X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thomasville Lighting PP3947104 "Caress" Entrance / Foyer Pendant

Item: PP3947104
Finish: Polished Nickel
Online Availability: Available for immediate shipment

List Price: $793.35

Price: $476.01



Details and Dimensions

Height 44-3/4"
Width 18"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included Yes
Max. Wattage Per Bulb 100 W
Glass Type Hammered Frosted / Clear
Shade Material Glass
Voltage 120V