X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP3903126 "Crestwood" Entrance / Foyer Pendant

Item: PP3903126
Finish: Burnished Silver
Online Availability: Please call for availability.


Details and Dimensions

Height 21-1/8"
Width 10-7/8"
Length 14"
Overall Height 96"
Extension From Wall 14"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear
Chain Length 72"
Wire Length 180"
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 7 lbs