X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thomasville Lighting PP382534 "Chanelle" Entrance / Foyer Pendant

Item: PP382534
Finish: Antique Silver
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,063.80

Price: $638.28




Details and Dimensions

Height 35-1/4"
Width 21"
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Glass Type Glass beads
Wire Length 180"
Weight 20 lbs
Energy Efficient No
Energy Star No