Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Thomasville Lighting PP380975 "Messina" Entrance / Foyer Pendant

Item: PP380975
Finish: Aged Mahogany
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 38-1/4"
Width 23'' Diameter
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W