X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thomasville Lighting PP3682104 "Caress" Down Light Pendant

Item: PP3682104
Finish: Polished Nickel
Online Availability: Available for immediate shipment

List Price: $847.35

Price: $508.41



Details and Dimensions

Height 25-3/4"
Width 22"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Hammered Frosted / Clear
Shade Material Glass
Voltage 120V