Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Thomasville Lighting PP346175 "Messina" Flush Mount Ceiling Light

Item: PP346175
Finish: Aged Mahogany
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 8"
Width 15-1/2"
Diameter 15-1/2"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 60 W