Back to Search Results
Ferguson.com Home
>
Energy Star
>
Bathroom Lighting
> Thomasville Lighting
>
PP344209EBWB
Thomasville Lighting PP344209EBWB "International" Flush Mount Ceiling Light
| Item: | PP344209EBWB |
| Finish: | Brushed Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $223.56
Details and Dimensions
| Height | 8-3/8" |
| Width | 18" |
| Number of Bulbs | 3 |
| Bulb Type | CFL GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 26 W |
| Glass Type | Etched Opal |
| Weight | 14 lbs |
| Energy Efficient | Yes |
| Energy Star | Yes |


