X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thomasville Lighting PP3434104 "Caress" Semi Flush Mount Ceiling Light

Item: PP3434104
Finish: Polished Nickel
Online Availability: Available for immediate shipment

List Price: $414.75

Price: $248.85



Details and Dimensions

Height 12"
Width 16"
Diameter 16"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Hammered
Shade Material Glass
Suitable Installation Dry
Voltage 120V