Back to Search Results
Ferguson.com Home
>
Energy Star
>
Wall Sconces
> Thomasville Lighting
>
PP329234
Thomasville Lighting PP329234 "Chanelle" Multi Bulb Wall Sconce
| Item: | PP329234 |
| Finish: | Antique Silver |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $205.20
Details and Dimensions
| Height | 19-5/8" |
| Width | 12-5/8" |
| Extension From Wall | 6-5/8" |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Glass beads |
| Weight | 3 lbs |
| Energy Efficient | No |
| Energy Star | No |


