X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thomasville Lighting PP291775 "La Serena" Multi Bulb Wall Sconce

Item: PP291775
Finish: Aged Mahogany
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 13-1/2"
Width 13-1/4"
Extension From Wall 7-1/2"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Lighting Direction Up Light
Mounting Options Up Light
Shade Sold Separately
Voltage 120V