Thomasville Lighting PP2895114 "Willow Creek" 3 Bulb Bathroom Light
| Item: | PP2895114 |
| Finish: | Weatherd Auburn |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $310.68
Details and Dimensions
| Height | 11-1/2" |
| Width | 23" |
| Extension From Wall | 8-1/4" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Pleated Opal Topaz |
| Voltage | 120V |
| Weight | 8 lbs |
| Energy Efficient | No |
| Energy Star | No |


