X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thomasville Lighting PP2894114 "Willow Creek" 2 Bulb Bathroom Light

Item: PP2894114
Finish: Weatherd Auburn
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 11-1/2"
Width 14-3/4"
Extension From Wall 9"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Pleated Opal Topaz
Voltage 120V
Weight 7 lbs
Energy Efficient No
Energy Star No