Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thomasville Lighting PP2893114 "Willow Creek" 1 Bulb Wall Sconce

Item: PP2893114
Finish: Weatherd Auburn
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 11-1/2"
Width 6-1/4"
Extension From Wall 9"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Pleated Opal Topaz
Weight 4 lbs
Energy Efficient No
Energy Star No