Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thomasville Lighting PP282780 "Meeting Street" Semi Flush Mount Ceiling Light

Item: PP282780
Finish: Forged Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 9-1/2"
Width 14"
Diameter 14"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Shade Ivory Pleated Linen
Shade Material Fabric
Voltage 120V
Weight 8 lbs