X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thomasville Lighting PP2816101 "Roxbury" Entrance / Foyer Pendant

Item: PP2816101
Finish: Classic Silver
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $2,963.85

Price: $1,778.31



Details and Dimensions

Height 50"
Width 22'' Diameter
Number of Bulbs 10
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W