Thomasville Lighting PP275080 "Meeting Street" Multi Bulb Wall Sconce
| Item: | PP275080 |
| Finish: | Forged Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $205.47
Details and Dimensions
| Height | 15-1/4" |
| Width | 17-3/4" |
| Number of Bulbs | 2 |


