X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thomasville Lighting PP202480 "Meeting Street" 3 Bulb Bathroom Light

Item: PP202480
Finish: Forged Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Height 8-3/4"
Width 25-3/4"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Etched Ivory Pleated
Shade Material Glass
Voltage 120V
Weight 10 lbs