Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Thermador TWDC36J Warming Drawer

Item: TWDC36J
Finish: Custom Panel

Details and Dimensions

Total Capacity 3.1cu ft
Cabinet Width 36"
Weight 68 lbs
Heating Element Wattage 400 Watts
Volts/Hertz/Amps 120V / 60Hz / 15A
Control Type Premium Touch Control
Additional Information • Convection Warming Drawer
• SoftClose® Door
Control Features Warming Mode
Automatic Shut-off Timer
Indicator Lights Hot Surface
Star-K Compliant Yes
Timer Yes