X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thermador TWDC30JS "Masterpiece" Warming Drawer

Item: TWDC30JS
Finish: Stainless Steel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Total Capacity 2.5cu ft
Weight 72 lbs
Heating Element Wattage 400 Watts
Volts/Hertz/Amps 120V / 60Hz / 15A
Control Type Premium Touch Control
Additional Information • Automatic Shut-off
• SoftClose® drawer door
Control Features Warming Mode
Indicator Lights Hot Surface
Power Levels 3
View Similar Products