X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thermador TWDC30JP "Professional Series" Warming Drawer

Item: TWDC30JP
Finish: Stainless Steel


Details and Dimensions

Total Capacity 2.5cu ft
Weight 71 lbs
Heating Element Wattage 400 Watts
Volts/Hertz/Amps 120V / 60Hz / 15A
Control Type Premium Touch Control
Additional Information • Hold and Warm Up To 32 Dinner Plates
• SoftClose® Door
• Convection Warming Drawer
Control Features Automatic Shut-off Timer
Warming Mode
Indicator Lights Hot Surface
View Similar Products