X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thermador TWDC30J Warming Drawer

Item: TWDC30J
Finish: Custom Panel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Total Capacity 2.5cu ft
Power Cord Length 72
Cabinet Width 30"
Weight 59 lbs
Overall Depth 21-3/4"
Overall Height 9-7/8"
Overall Width 27-5/8"
Heating Element Wattage 930 Watts
Volts/Hertz/Amps 120V / 60Hz / 15A
Control Type Premium Touch Control
Additional Information Holds Up To 32 Dinner Plates
Convection Warming Drawer
SoftClose Door
Control Features Plate Warming
Warming Mode
Automatic Shut-Off
Dough Proofing
Indicator Lights Hot Surface
Power Levels 4
Star-K Compliant Yes
Timer Yes
View Similar Products