X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thermador TWD30JP "Professional Series" Warming Drawer

Item: TWD30JP
Finish: Stainless Steel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Total Capacity 2.6cu ft
Cabinet Width 30"
Weight 63 lbs
Heating Element Wattage 450 Watts
Volts/Hertz/Amps 120V / 60Hz / 15A
Control Type Premium Touch Control
Additional Information • Hold and Warm Up To 27 Dinner Plates
• Automatic Shut-off Timer
• SoftClose® drawer door
Control Features Warming Mode
Special Proof Mode
Moisture Sensor Moisture Selector
Star-K Compliant Yes
View Similar Products