X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thermador TWD27JS "Masterpiece" Warming Drawer

Item: TWD27JS
Finish: Stainless Steel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Total Capacity 2.3cu ft
Cabinet Width 24"
Weight 77 lbs
Overall Height 11-1/4"
Overall Width 26-3/4"
Heating Element Wattage 450 Watts
Volts/Hertz/Amps 120V / 60Hz / 15A
Control Type Premium Touch Control
Additional Information • SoftClose® drawer door
• Hold and Warm Up To 20 Dinner Plates
Control Features Warming Mode
Automatic Shut-off Timer
Special Proof Mode
Moisture Sensor Moisture Selector
Power Levels 3
Star-K Compliant Yes
View Similar Products